General Cable 6AP4P24-S-WH-R-GCC-AP 7131587 - 6AP4P24-S-WH-R-GCC-AP | Graybar Store
     
General Cable - 7131587 - 6AP4P24-S-WH-R-GCC-AP - 6AP4P24-S-WH-R-GCC-AP
+ / - Hover over image to Zoom
Other Views

    7131587 - 6AP4P24-S-WH-R-GCC-AP

    Manufacturer: General Cable
    Manufacturer #: 6AP4P24-S-WH-R-GCC-AP
    SKU: 25421039
    $1,062.71
    Checking Pricing
         
    Quick Order:Y
    Cable Type:Riser
    Color:White
    No. of Pairs:4
    Alternate Manufacturer Part No.:7131587
    Package:Spool
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 6AP4P24-S-WH-R-GCC-AP
    • Cable Type Riser
    • Color White
    • UNSPSC 26121609
    • Alternate Manufacturer Part No. 7131587
    • Flammability Rating Flame-retardant PVC
    Product Overview:
    6A GS10000 CMP Foil shield/UTP White Spool