Belden 6AP4P24-S-WH-R-BED-APUB Indoor Cable, Plenum, 23 AWG, Shielded, PVC, 4 Pair, White | Graybar Store
     
Belden - Indoor Cable, Plenum, 23 AWG, Shielded, PVC, 4 Pair, White - 6AP4P24-S-WH-R-BED-APUB
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Plenum, 23 AWG, Shielded, PVC, 4 Pair, White

    Manufacturer: Belden
    Manufacturer #: 6AP4P24-S-WH-R-BED-APUB
    SKU: 25804897
    $1,544.10
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:10GX53F 0091000
    No. of Pairs:4
    Cable Type:Plenum
    Color:White
    Additional Features:10 Gigabit Ethernet
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 6AP4P24-S-WH-R-BED-APUB
    • Cable Type Plenum
    • Color White
    • Category Cat 6A
    • Type Indoor Cable
    • Additional Features 10 Gigabit Ethernet
    • Alternate Manufacturer Part No. 10GX53F 0091000
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, Cat 6A, Plenum, 23 AWG, Shielded, PVC, 4, White, 10 Gigabit Ethernet, 100BaseTX, 100BaseVG ANYLAN