Belden 6AP4P24-S-PU-R-BED-APUB Indoor Cable, Plenum, 23 AWG, Shielded, PVC, 4 Pair, Purple | Graybar Store
     
Belden - Indoor Cable, Plenum, 23 AWG, Shielded, PVC, 4 Pair, Purple - 6AP4P24-S-PU-R-BED-APUB
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Plenum, 23 AWG, Shielded, PVC, 4 Pair, Purple

    Manufacturer: Belden
    Manufacturer #: 6AP4P24-S-PU-R-BED-APUB
    SKU: 25887169
    $2.16
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Indoor Cable
    Color:Purple
    Additional Features:10 Gigabit Ethernet
    Alternate Manufacturer Part No.:10GX53F 0071001
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 6AP4P24-S-PU-R-BED-APUB
    • Cable Type Indoor Cable
    • Color Purple
    • Category Cat 6A
    • Additional Features 10 Gigabit Ethernet
    • Alternate Manufacturer Part No. 10GX53F 0071001
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, Cat 6A, Plenum, 23 AWG, Shielded, PVC, 4, Purple, 10 Gigabit Ethernet, 100BaseTX, 100BaseVG ANYLAN