Panduit 6AP4P24-S-BL-R-PAN-AP Indoor Cable, Plenum, 23 AWG, Shielded, PVC, 4 Pair, Blue, 1000 ft/Reel | Graybar Store
     
Panduit - Indoor Cable, Plenum, 23 AWG, Shielded, PVC, 4 Pair, Blue, 1000 ft/Reel - 6AP4P24-S-BL-R-PAN-AP
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Plenum, 23 AWG, Shielded, PVC, 4 Pair, Blue, 1000 ft/Reel

    Manufacturer: Panduit
    Manufacturer #: 6AP4P24-S-BL-R-PAN-AP
    SKU: 25685457
    $1,157.65
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Plenum
    Color:Blue
    Additional Features:Integrated Pair Divider, Overall Foil Shield, Internal Drain Wire, Descending Length Cable Markings and Build Packaging
    Alternate Manufacturer Part No.:PFP6X04BU-UG
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # 6AP4P24-S-BL-R-PAN-AP
    • Cable Type Plenum
    • Color Blue
    • Category Cat 6A
    • UNSPSC 26121634
    • Additional Features Integrated Pair Divider, Overall Foil Shield, Internal Drain Wire, Descending Length Cable Markings and Build Packaging
    • Alternate Manufacturer Part No. PFP6X04BU-UG
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, Cat 6A, Plenum, 23 AWG, Shielded, PVC, 4, Blue, 1000 Feet per Reel