Belden 6AP4P24-S-BL-R-BED-APU Indoor Cable, Plenum, 23 AWG, Shielded, PVC, 4 Pair, Blue | Graybar Store
     
Belden - Indoor Cable, Plenum, 23 AWG, Shielded, PVC, 4 Pair, Blue - 6AP4P24-S-BL-R-BED-APU
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Plenum, 23 AWG, Shielded, PVC, 4 Pair, Blue

    Manufacturer: Belden
    Manufacturer #: 6AP4P24-S-BL-R-BED-APU
    SKU: 25852410
    $1.56
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Indoor Cable
    Color:Blue
    Additional Features:10 Gigabit Ethernet
    Alternate Manufacturer Part No.:10GX53F D151000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 6AP4P24-S-BL-R-BED-APU
    • Cable Type Indoor Cable
    • Color Blue
    • Category Cat 6A
    • Additional Features 10 Gigabit Ethernet
    • Alternate Manufacturer Part No. 10GX53F D151000
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, Cat 6A, Plenum, 23 AWG, Shielded, PVC, 4, Blue, 10 Gigabit Ethernet, 100BaseTX, 100BaseVG ANYLAN