Belden 6AP4P24-S-BL-R-BED-AP Indoor Cable, Plenum, 23 AWG, Shielded, PVC, 4 Pair, Blue | Graybar Store
     
Belden - Indoor Cable, Plenum, 23 AWG, Shielded, PVC, 4 Pair, Blue - 6AP4P24-S-BL-R-BED-AP
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Plenum, 23 AWG, Shielded, PVC, 4 Pair, Blue

    Manufacturer: Belden
    Manufacturer #: 6AP4P24-S-BL-R-BED-AP
    SKU: 25541358
    $1,717.75
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Indoor Cable
    Color:Blue
    Additional Features:10 Gigabit Ethernet
    Alternate Manufacturer Part No.:10GX63F D151000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 6AP4P24-S-BL-R-BED-AP
    • Cable Type Indoor Cable
    • Color Blue
    • Category Cat 6A
    • Additional Features 10 Gigabit Ethernet
    • Alternate Manufacturer Part No. 10GX63F D151000
    Product Overview:
    Indoor Cable, Cat 6A, 23 AWG, Shielded, PVC, 4, Plenum, Blue, 10 Gigabit Ethernet, 100Base TX, 100Base VG ANYLAN