Berk-Tek 6AP4P24-S-BK-R-BER-AP Indoor Cable, 23 AWG, Shielded, Polymer Alloy, 4 Pair, Plenum, Black, 1000 ft/Reel | Graybar Store
     
Berk-Tek - Indoor Cable, 23 AWG, Shielded, Polymer Alloy, 4 Pair, Plenum, Black, 1000 ft/Reel - 6AP4P24-S-BK-R-BER-AP
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, 23 AWG, Shielded, Polymer Alloy, 4 Pair, Plenum, Black, 1000 ft/Reel

    Manufacturer: Berk-Tek
    Manufacturer #: 6AP4P24-S-BK-R-BER-AP
    SKU: 25796793
    $1.21
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:10189549
    No. of Pairs:4
    Cable Type:Plenum
    Color:Black
    Additional Features:Outstanding Signal Isolation, Superior Alien Crosstalk Performance
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 6AP4P24-S-BK-R-BER-AP
    • Cable Type Plenum
    • Color Black
    • Category Cat 6A
    • Additional Features Outstanding Signal Isolation, Superior Alien Crosstalk Performance
    • Alternate Manufacturer Part No. 10189549
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material Polymer Alloy
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, Cat 6A, Plenum, 23 AWG, Shielded, Polymer Alloy, 4, Black, 1000 Feet per Reel, Outstanding Signal Isolation