CommScope Systimax 6AP4P24-RD-P-MAX-AP GigaSPEED X10D® 2091B Category 6A U/UTP Cable, 4 pair, Plenum, Red, 1000 ft (305 m) WE TOTE® Box | Graybar Store
     
CommScope Systimax - GigaSPEED X10D® 2091B Category 6A U/UTP Cable, 4 pair, Plenum, Red, 1000 ft (305 m) WE TOTE® Box - 6AP4P24-RD-P-MAX-AP
+ / - Hover over image to Zoom
Other Views

    GigaSPEED X10D® 2091B Category 6A U/UTP Cable, 4 pair, Plenum, Red, 1000 ft (305 m) WE TOTE® Box

    Manufacturer: CommScope Systimax
    Manufacturer #: 6AP4P24-RD-P-MAX-AP
    SKU: 25236631
    $1,355.76
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:760107243
    No. of Pairs:4
    Cable Type:Plenum
    Color:Red
    Packaging:1000 ft/Box
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 6AP4P24-RD-P-MAX-AP
    • Cable Type Plenum
    • Color Red
    • Category Cat 6A
    • Type Category 6A Cable
    • UNSPSC 26121609
    • Alternate Manufacturer Part No. 760107243
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non Shielded
    • Packaging 1000 ft/Box
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    GigaSPEED X10D® 2091B ETL Verified Category 6A U/UTP Cable, red jacket, 4 pair count, 1000 ft (305 m) length, WE TOTE® box