Hubbell Premise Wiring 6AP4P24-OR-R-HBL-AP Category 6A Cable, 24 AWG, 4 Pair, Plenum, Orange | Graybar Store
     
Hubbell Premise Wiring - Category 6A Cable, 24 AWG, 4 Pair, Plenum, Orange - 6AP4P24-OR-R-HBL-AP
+ / - Hover over image to Zoom
Other Views

    Category 6A Cable, 24 AWG, 4 Pair, Plenum, Orange

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: 6AP4P24-OR-R-HBL-AP
    SKU: 25688961
    $1,174.13
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Cat 6A Cable
    Color:Orange
    Alternate Manufacturer Part No.:C6ASPOR
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # 6AP4P24-OR-R-HBL-AP
    • Cable Type Cat 6A Cable
    • Color Orange
    • Category Cat 6A
    • UNSPSC 26121616
    • Alternate Manufacturer Part No. C6ASPOR
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • No. of Pairs 4
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Category 6A Cable, Cat 6A, 24 AWG, 4, Plenum, Orange