CommScope Systimax 6AP4P24-GY-R-MAX-AP 760105932 GigaSPEED X10D® 2091B ETL Verified Category 6A U/UTP Plenum Cable 4 pair, Grey, 1000 Ft Reel | Graybar Store
     
CommScope Systimax - 760105932 GigaSPEED X10D® 2091B ETL Verified Category 6A U/UTP Plenum Cable 4 pair, Grey, 1000 Ft Reel - 6AP4P24-GY-R-MAX-AP
+ / - Hover over image to Zoom
Other Views

    760105932 GigaSPEED X10D® 2091B ETL Verified Category 6A U/UTP Plenum Cable 4 pair, Grey, 1000 Ft Reel

    Manufacturer: CommScope Systimax
    Manufacturer #: 6AP4P24-GY-R-MAX-AP
    SKU: 25236632
    $1,369.32
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:760105932
    No. of Pairs:4
    Cable Type:Cat 6A Cable
    Color:Slate
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 6AP4P24-GY-R-MAX-AP
    • Cable Type Cat 6A Cable
    • Color Slate
    • Category Cat 6A
    • UNSPSC 26121609
    • Alternate Manufacturer Part No. 760105932
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Non Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    This GigaSPEED X10D® 1091B Cat 6 plenum cable has the ability to transmit voice, data and video with superior quality. The FEP insulation offers more security and can support speeds in excess of 10 gigabit per second.
    • Category 6A Plenum
    • U/UTP unshielded
    • 23 AWG solid 4 pair
    • Support speeds up to 10 gigabits per second