Hubbell Premise Wiring 6AP4P24-GY-R-HBL-AP C6ASPGY NEXTSPEED® 10GbE Category 6 Plenum 4 Pair, Gray, 1000 Ft, Spool | Graybar Store
     
Hubbell Premise Wiring - C6ASPGY NEXTSPEED® 10GbE Category 6 Plenum 4 Pair, Gray, 1000 Ft, Spool - 6AP4P24-GY-R-HBL-AP
+ / - Hover over image to Zoom
Other Views

    C6ASPGY NEXTSPEED® 10GbE Category 6 Plenum 4 Pair, Gray, 1000 Ft, Spool

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: 6AP4P24-GY-R-HBL-AP
    SKU: 25030913
    $1,174.13
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Grey
    No. of Pairs:4
    Alternate Manufacturer Part No.:C6ASPGY
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # 6AP4P24-GY-R-HBL-AP
    • Color Grey
    • UNSPSC 26121616
    • Alternate Manufacturer Part No. C6ASPGY
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material Low-Smoke PVC
    • No. of Pairs 4
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    This Category 6, 10 GbE cable offers application assurance and is PoE and PoE+ ready. It features a maximum bandwidth beyond 500MHz and works well with PoE and high performance cable applications.
    • PoE and PoE+ Ready
    • 23 AWG Bare Solid Copper
    • 10GbE Assurance
    • 4 Pair UTP cable
    • Plenum