Belden 6AP4P24-GY-R-BED-APUB 10GX13 0081000 Category 6a, 10GX Plenum 4 Pair Cable, Grey, 1000 Ft Reel | Graybar Store
     
Belden - 10GX13 0081000 Category 6a, 10GX Plenum 4 Pair Cable, Grey, 1000 Ft Reel - 6AP4P24-GY-R-BED-APUB
+ / - Hover over image to Zoom
Other Views

    10GX13 0081000 Category 6a, 10GX Plenum 4 Pair Cable, Grey, 1000 Ft Reel

    Manufacturer: Belden
    Manufacturer #: 6AP4P24-GY-R-BED-APUB
    SKU: 25382654
    $1,419.25
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Alternate Manufacturer Part No.:10GX13 0081000
    No. of Pairs:4
    Cable Type:Indoor Cable
    Color:Grey
    Additional Features:10 Gigabit Ethernet
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 6AP4P24-GY-R-BED-APUB
    • Cable Type Indoor Cable
    • Color Grey
    • Category Cat 6A
    • Additional Features 10 Gigabit Ethernet
    • Alternate Manufacturer Part No. 10GX13 0081000
    Product Overview:
    This 10GX UTP goes beyond Category 6A standards and can be used in the Belden IBDN 10GX system. When used as the horizontal cable in that system it can provide 625 MHZ channel bandwidth with a data rate of 10 Gbps.
    • Category 6A Nonbonded Pair
    • Plenum 4 Pair U/UTP CMP
    • 23 AWG Solid bare copper
    • FEP Insulations