Berk-Tek 6AP4P24-BL-R-BER-AP-FH 11082057 - LANmark-XTP™- 10G2, Plenum Category 6a, 4 Pair UTP Cable,, Blue, 1000 Ft Reel | Graybar Store
     
Berk-Tek - 11082057 - LANmark-XTP™- 10G2, Plenum Category 6a, 4 Pair UTP Cable,, Blue, 1000 Ft Reel - 6AP4P24-BL-R-BER-AP-FH
+ / - Hover over image to Zoom
Other Views

    11082057 - LANmark-XTP™- 10G2, Plenum Category 6a, 4 Pair UTP Cable,, Blue, 1000 Ft Reel

    Manufacturer: Berk-Tek
    Manufacturer #: 6AP4P24-BL-R-BER-AP-FH
    SKU: 25637483
    $1,283.87
    Checking Pricing
    Items sold in feet or each.
         
    Color:Blue
    No. of Pairs:4
    Package:1000 Foot Reel
    Cable Type:Indoor
    Alternate Manufacturer Part No.:11082057
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 6AP4P24-BL-R-BER-AP-FH
    • Cable Type Indoor
    • Color Blue
    • Category Cat 6A
    • Alternate Manufacturer Part No. 11082057
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Non-Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    This LANmark-XTP™ Plenum Cat 6a, 4 Pair UTP manages voice and data at 10 Gigabit Ethernet speeds and features noise canceling XTP technology. It supports long and short channels and the smaller diameter cable allows for easy cable management.
    • Flexible compact design
    • 10G2, Cat 6a UTP Plenum
    • Fully compliant to Augmented Cat 6 Requirement
    • Alien crosstalk compliant
    • Bare copper wire insulated with FEP
    • Reduce insertion loss
    • Highest performing UTP cable available
    • Flame retardant PVC jacket
    • RoHS compliant