CommScope Systimax 6AP4P24-BL-R-3K-MAX-AP GigaSPEED X10D® 2091B Category 6A U/UTP Cable, 4 Pair, Plenum, Blue 3000ft. (305 m) Reel | Graybar Store
     
CommScope Systimax - GigaSPEED X10D® 2091B Category 6A U/UTP Cable, 4 Pair, Plenum, Blue 3000ft. (305 m) Reel - 6AP4P24-BL-R-3K-MAX-AP
+ / - Hover over image to Zoom
Other Views

    GigaSPEED X10D® 2091B Category 6A U/UTP Cable, 4 Pair, Plenum, Blue 3000ft. (305 m) Reel

    Manufacturer: CommScope Systimax
    Manufacturer #: 6AP4P24-BL-R-3K-MAX-AP
    SKU: 25231462
    $4,026.99
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:760105965
    No. of Pairs:4
    Cable Type:Plenum
    Color:Blue
    Packaging:3000 ft/Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 6AP4P24-BL-R-3K-MAX-AP
    • Cable Type Plenum
    • Color Blue
    • Category Cat 6A
    • Type Category 6A Cable
    • UNSPSC 26121609
    • Alternate Manufacturer Part No. 760105965
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non Shielded
    • Packaging 3000 ft/Reel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    GigaSPEED X10D® 2091B ETL Verified Category 6A U/UTP Cable, blue jacket, 4 pair count, 3000 ft (914 m) length, reel