Berk-Tek 6AP4P24-BK-R-BER-AP Indoor Cable, Plenum, Non Shielded, PVC, 4 Pair, Black, 1000 ft/Package | Graybar Store
     
Berk-Tek - Indoor Cable, Plenum, Non Shielded, PVC, 4 Pair, Black, 1000 ft/Package - 6AP4P24-BK-R-BER-AP
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Plenum, Non Shielded, PVC, 4 Pair, Black, 1000 ft/Package

    Manufacturer: Berk-Tek
    Manufacturer #: 6AP4P24-BK-R-BER-AP
    SKU: 25102236
    $1,057.32
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Plenum
    Color:Black
    Additional Features:Alien Crosstalk Compliant
    Alternate Manufacturer Part No.:10137695
    Package:1000 Foot per Package
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 6AP4P24-BK-R-BER-AP
    • Cable Type Plenum
    • Color Black
    • Category Cat 6A
    • Additional Features Alien Crosstalk Compliant
    • Alternate Manufacturer Part No. 10137695
    • Flammability Rating Plenum
    • Jacket Material PVC
    • No. of Pairs 4
    • Package 1000 Foot per Package
    • Shielded Non Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, Cat 6A, Plenum, Non Shielded, PVC, 4, Black, 1000 Feet per Pack, Alien Crosstalk Compliant