Belden 6AP4P23-YL-S-BED-APUB Indoor Cable, Plenum, 23 AWG, PVC, 4 Pair, Yellow | Graybar Store
     
Belden - Indoor Cable, Plenum, 23 AWG, PVC, 4 Pair, Yellow - 6AP4P23-YL-S-BED-APUB
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Plenum, 23 AWG, PVC, 4 Pair, Yellow

    Manufacturer: Belden
    Manufacturer #: 6AP4P23-YL-S-BED-APUB
    SKU: 25700241
    $1.50
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:10GXS13004A1000
    No. of Pairs:4
    Cable Type:Indoor Cable
    Color:Yellow
    Additional Features:Flamarrest® Jacket, Patented EquiSpline™ and EquiBlock™ Technologies, Rip Cord
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 6AP4P23-YL-S-BED-APUB
    • Cable Type Indoor Cable
    • Color Yellow
    • Category Cat 6A
    • Additional Features Flamarrest® Jacket, Patented EquiSpline™ and EquiBlock™ Technologies, Rip Cord
    • Alternate Manufacturer Part No. 10GXS13004A1000
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, Cat 6A, Plenum, 23 AWG, PVC, 4, Yellow, Flamarrest® Jacket, Patented EquiSpline™ and EquiBlock™ Technologies