Belden 6AP4P23-YL-P-BED-AP Indoor Cable, Plenum, 23 AWG, PVC, 4 Pair, Yellow | Graybar Store
     
Belden - Indoor Cable, Plenum, 23 AWG, PVC, 4 Pair, Yellow - 6AP4P23-YL-P-BED-AP
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Plenum, 23 AWG, PVC, 4 Pair, Yellow

    Manufacturer: Belden
    Manufacturer #: 6AP4P23-YL-P-BED-AP
    SKU: 25796963
    $1.63
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:10GXS33004A1000
    No. of Pairs:4
    Cable Type:Plenum
    Color:Yellow
    Additional Features:10 Gigabit Ethernet
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 6AP4P23-YL-P-BED-AP
    • Cable Type Plenum
    • Color Yellow
    • Category DataComm>Communications Cable>Copper Cable
    • Type Indoor Cable
    • Additional Features 10 Gigabit Ethernet
    • Alternate Manufacturer Part No. 10GXS33004A1000
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, Cat 6A, Plenum, 23 AWG, PVC, 4, Yellow, 10 Gigabit Ethernet, 100Base TX, 100Base VG ANYLAN, 155ATM