Belden 6AP4P23-GN-R-BED-APUB Indoor Cable, Plenum, 23 AWG, PVC, 4 Pair, Green | Graybar Store
Message Dialog
Display Update Message
17060
25700270
[
{
"catentry_id" : "484973",
"Attributes" : {
"Quick Order_Y":"10"
,
"Alternate Manufacturer Part No._10GXS13 0051000":"27"
,
"No. of Pairs_4":"28"
,
"Cable Type_Indoor Cable":"29"
,
"Color_Green":"30"
,
"Additional Features_Flamarrest® Jacket, Patented EquiSpline™ and EquiBlock™ Technologies, Rip Cord":"31"
},
"DescriptiveAttributes" : {
"Category_Cat 6A":"1"
,
"SAP Transportation Group_0001":"2"
,
"SAP Dealer Code Material Group 5_0":"3"
,
"Flammability Rating_Plenum":"4"
,
"Gauge_23 AWG":"5"
,
"Jacket Material_PVC":"6"
,
"SAP Delivery Unit_1000":"7"
,
"Commerce SAP Alternate UOM_RL":"8"
,
"Commerce SAP Alternate UOM Qty_1000":"9"
,
"SAP Material Type_ZSTD":"11"
,
"SAP POA_01":"12"
,
"SAP ECCN_EAR99":"13"
,
"SAP Country of Origin_US - USA":"14"
,
"SAP Country Name_USA":"15"
,
"SAP Country Code_US":"16"
,
"SAP Vendor Status_APPROVED - CONDITIONS APPLY":"17"
,
"CFP_NO":"18"
,
"SAP Price Unit B_1000":"19"
,
"SAP Price Unit A_1000":"20"
,
"SAP Price Column L_1729.2":"21"
,
"SAP Price Column B_1108.5":"22"
,
"SAP Price Column A_1235.17":"23"
,
"SAP Unit_EA":"24"
,
"SAP Price Unit L_1000":"25"
,
"SAP Prefix Purchase Group_CWCPR":"26"
},
}
]
Indoor Cable, Plenum, 23 AWG, PVC, 4 Pair, Green
Manufacturer:
Belden
Manufacturer #:
6AP4P23-GN-R-BED-APUB
SKU:
25700270
Checking Pricing
Quick Order:Y
Alternate Manufacturer Part No.:10GXS13 0051000
No. of Pairs:4
Cable Type:Indoor Cable
Color:Green
Additional Features:Flamarrest® Jacket, Patented EquiSpline™ and EquiBlock™ Technologies, Rip Cord
if(typeof(addReqListsJS4_3074457345618279366) == "undefined" || addReqListsJS4_3074457345618279366 == null || !addReqListsJS4_3074457345618279366) {
addReqListsJS4_3074457345618279366 = new AddToRequisitionListsJS(
"11751",
"10551",
"-1",
"4_3074457345618279366requisitionListContent",
"4_3074457345618279366requisitionListSelect",
"4_3074457345618279366createNewListMenu",
"4_3074457345618279366listTypeMenu",
"4_3074457345618279366newListNameInput",
"4_3074457345618279366listType",
"4_3074457345618279366productAdded",
"",
"AddToRequisitionListsJS4_3074457345618279366",
"false");
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addReqListsJS4_3074457345618279366.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addReqListsJS4_3074457345618279366.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addReqListsJS4_3074457345618279366.setCatEntryId);
});
}
Add To Favorites List
if(typeof(addRFQListsJS4_3074457345618305855) == "undefined" || addRFQListsJS4_3074457345618305855 == null || !addRFQListsJS4_3074457345618305855) {
addRFQListsJS4_3074457345618305855 = new AddToRFQListsJS(
"11751",
"10551",
"-1",
"",
"4_3074457345618305855rfqListContent",
"4_3074457345618305855rfqListSelect",
"4_3074457345618305855createNewRFQListMenu",
"4_3074457345618305855newRFQListNameInput",
"4_3074457345618305855productAddedRFQ",
"",
"AddToRFQListsJS4_3074457345618305855"
);
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addRFQListsJS4_3074457345618305855.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addRFQListsJS4_3074457345618305855.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addRFQListsJS4_3074457345618305855.setCatEntryId);
});
}
Add To RFQ List
Availability in Zip Code:
Ship:
In Stock
Pick Up:
In Stock
Product Detail:
-
Manufacturer
Belden
-
Manufacturer #
6AP4P23-GN-R-BED-APUB
-
Cable Type
Indoor Cable
-
Color
Green
-
Category
Cat 6A
-
Additional Features
Flamarrest® Jacket, Patented EquiSpline and EquiBlock Technologies, Rip Cord
-
Alternate Manufacturer Part No.
10GXS13 0051000
-
Flammability Rating
Plenum
-
Gauge
23 AWG
-
Jacket Material
PVC
-
No. of Pairs
4
-
ECCN
EAR99
-
Country of Origin
US - USA
-
Product Overview:
Indoor Cable, Cat 6A, Plenum, 23 AWG, PVC, 4, Green, Flamarrest® Jacket, Patented EquiSpline and EquiBlock Technologies