Belden 6AP4P23-BL-R-BED-AP Category 6A Cable, Plenum, 23 AWG, Non Shielded, 4 Pair, Blue | Graybar Store
     
Belden - Category 6A Cable, Plenum, 23 AWG, Non Shielded, 4 Pair, Blue - 6AP4P23-BL-R-BED-AP
+ / - Hover over image to Zoom
Other Views

    Category 6A Cable, Plenum, 23 AWG, Non Shielded, 4 Pair, Blue

    Manufacturer: Belden
    Manufacturer #: 6AP4P23-BL-R-BED-AP
    SKU: 25884763
    $1,622.26
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Cat 6A Cable
    Color:Blue
    Additional Features:10GBASE-T Ethernet
    Alternate Manufacturer Part No.:10GXS33 D151000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 6AP4P23-BL-R-BED-AP
    • Cable Type Cat 6A Cable
    • Color Blue
    • Category Cat 6A
    • Additional Features 10GBASE-T Ethernet
    • Alternate Manufacturer Part No. 10GXS33 D151000
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • No. of Pairs 4
    • Shielded Non Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Category 6A Cable, Cat 6A, 23 AWG, Non Shielded, 4, Plenum, Blue, 1000BASE-T, 2.5G and 5G Ethernet, 10GBASE-T Ethernet