CommScope Systimax 6AO4P24-S-BK-R-MAX-NR 760178129 SYSTIMAX ®1592A Category 6a F/UTP 4 Pair, Outdoor, Aluminum Tape Shield, Inner Jacket Cable, Black, 1000 FT Reel | Graybar Store
     
CommScope Systimax - 760178129 SYSTIMAX ®1592A Category 6a F/UTP 4 Pair, Outdoor, Aluminum Tape Shield, Inner Jacket Cable, Black, 1000 FT Reel - 6AO4P24-S-BK-R-MAX-NR
+ / - Hover over image to Zoom
Other Views

    760178129 SYSTIMAX ®1592A Category 6a F/UTP 4 Pair, Outdoor, Aluminum Tape Shield, Inner Jacket Cable, Black, 1000 FT Reel

    Manufacturer: CommScope Systimax
    Manufacturer #: 6AO4P24-S-BK-R-MAX-NR
    SKU: 25525124
    $789.07
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:760178129
    No. of Pairs:4
    Cable Type:Outdoor Cable
    Color:Black
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 6AO4P24-S-BK-R-MAX-NR
    • Cable Type Outdoor Cable
    • Color Black
    • Category Cat 6A
    • Alternate Manufacturer Part No. 760178129
    • Flammability Rating Plenum
    • Gauge 24 AWG
    • Jacket Material Polyethylene
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    This SYSTIMAX ®1592A Category 6a OSP cable is gel filled and suitable for water exposed pathways including direct burial. It is acceptable to use in direct sunlight and can be installed for aerial , building attachment and underground use.
    • Category 6A F/UTP, Outdoor Cable
    • 4 Pair count
    • Black jacket
    • Aluminum tape shield
    • Inner jacket