Panduit 6ANP4P26-BL-R-PAN-AP-FH Category 6A Cable, Non-Plenum, 26 AWG, Non Shielded, PVC, 4 Pair, Blue, 1000 ft/Reel | Graybar Store
     
Panduit - Category 6A Cable, Non-Plenum, 26 AWG, Non Shielded, PVC, 4 Pair, Blue, 1000 ft/Reel - 6ANP4P26-BL-R-PAN-AP-FH
+ / - Hover over image to Zoom
Other Views

    Category 6A Cable, Non-Plenum, 26 AWG, Non Shielded, PVC, 4 Pair, Blue, 1000 ft/Reel

    Manufacturer: Panduit
    Manufacturer #: 6ANP4P26-BL-R-PAN-AP-FH
    SKU: 25276189
    $0.63
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Cat 6A Cable
    Color:Blue
    Additional Features:Interoperable, MaTriX Technology, Superior Headroom Warranty, Smaller Cable Diameter than Most Category 6 Cable and Round Flexible Design and Extended Temperature Range
    Alternate Manufacturer Part No.:PUR6ASD04BU-UG
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # 6ANP4P26-BL-R-PAN-AP-FH
    • Cable Type Cat 6A Cable
    • Color Blue
    • Category Cat 6A
    • UNSPSC 26121609
    • Additional Features Interoperable, MaTriX Technology, Superior Headroom Warranty, Smaller Cable Diameter than Most Category 6 Cable and Round Flexible Design and Extended Temperature Range
    • Alternate Manufacturer Part No. PUR6ASD04BU-UG
    • Flammability Rating Non-Plenum
    • Gauge 26 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Non Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Category 6A Cable, Cat 6A, Non-Plenum, 26 AWG, Non Shielded, PVC, 4, Blue, 1000 Feet per Reel