General Cable 6ANP4P24-YL-R-GCC-PV-FH-OT 7133852 - GenSPEED® 10 MTP™ Category 6A Cable, CMR, Blue, 1000 Ft Reel | Graybar Store
     
General Cable - 7133852 - GenSPEED® 10 MTP™ Category 6A Cable, CMR, Blue, 1000 Ft Reel - 6ANP4P24-YL-R-GCC-PV-FH-OT
+ / - Hover over image to Zoom
Other Views

    7133852 - GenSPEED® 10 MTP™ Category 6A Cable, CMR, Blue, 1000 Ft Reel

    Manufacturer: General Cable
    Manufacturer #: 6ANP4P24-YL-R-GCC-PV-FH-OT
    SKU: 25211213
    $590.38
    Checking Pricing
         
    No. of Pairs:4
    Package:1000 Foot Spool
    Color:Yellow
    Cable Type:Cat 6A Cable
    Additional Features:Industry-Leading Protection From External Cable Noise Sources, Superior Electrical Performance And Maintain Flexibility
    Alternate Manufacturer Part No.:7133852
    Quick Order:Y
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 6ANP4P24-YL-R-GCC-PV-FH-OT
    • Cable Type Cat 6A Cable
    • Color Yellow
    • Category Cat 6A
    • UNSPSC 26121609
    • Additional Features Industry-Leading Protection From External Cable Noise Sources, Superior Electrical Performance And Maintain Flexibility
    • Alternate Manufacturer Part No. 7133852
    • Flammability Rating Riser
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Package 1000 Foot Spool
    • Shielded Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Yellow 10 MTP™ Category 6A non-plenum 4-pair cable. Manufacturer's part number 7133852.
    • Mosaic Crossblock™ - a thin tape made up of individual metallic blocks separated by an insulating layer
    • Internal Separator optimizes internal pair geometry to yield superior electrical performance and maintain flexibility
    • 23 AWG solid bare annealed copper
    • Non-Plenum: Polyolefin
    • Flame retardant PVC Jacket
    • Ideally suited for 10G BASE-T. 100 BASE-T, 1000 BASE-T, 100 BASE-TX, 10 BASE-T, 1000 BASE-TX, PoE, Broadband and Baseband Analog Video