CommScope Systimax 6ANP4P24-YL-P-MAX-PV GigaSPEED X10D® 1091B Category 6A U/UTP Cable, 4 Pair, Yellow 1000 ft (305 m) WE TOTE® Box | Graybar Store
Message Dialog
Display Update Message
17060
25236660
[
{
"catentry_id" : "303495",
"Attributes" : {
"Quick Order_Y":"12"
,
"Alternate Manufacturer Part No._760107151":"30"
,
"No. of Pairs_4":"31"
,
"Cable Type_Cat 6A Cable":"32"
,
"Color_Yellow":"33"
,
"Package_1000 Foot Box":"34"
},
"DescriptiveAttributes" : {
"Category_Cat 6A":"1"
,
"SAP Transportation Group_0001":"2"
,
"SAP Dealer Code Material Group 5_0":"3"
,
"SAP UNSPSC_26121609":"4"
,
"Flammability Rating_Non-Plenum":"5"
,
"Gauge_23 AWG":"6"
,
"Jacket Material_PVC":"7"
,
"Shielded_Non Shielded":"8"
,
"SAP Delivery Unit_1000":"9"
,
"Commerce SAP Alternate UOM_RL":"10"
,
"Commerce SAP Alternate UOM Qty_1000":"11"
,
"SAP Material Type_ZSTD":"13"
,
"SAP POA_01":"14"
,
"SAP GTIN_884104481022":"15"
,
"SAP ECCN_EAR99":"16"
,
"SAP Country of Origin_US - USA":"17"
,
"SAP Country Name_USA":"18"
,
"SAP Country Code_US":"19"
,
"SAP Vendor Status_APPROVED - CONDITIONS APPLY":"20"
,
"CFP_NO":"21"
,
"SAP Price Unit B_1000":"22"
,
"SAP Price Unit A_1000":"23"
,
"SAP Price Column L_618.36":"24"
,
"SAP Price Column B_396.4":"25"
,
"SAP Price Column A_441.69":"26"
,
"SAP Unit_EA":"27"
,
"SAP Price Unit L_1000":"28"
,
"SAP Prefix Purchase Group_CWCPV":"29"
},
}
]
GigaSPEED X10D® 1091B Category 6A U/UTP Cable, 4 Pair, Yellow 1000 ft (305 m) WE TOTE® Box
Manufacturer:
CommScope Systimax
Manufacturer #:
6ANP4P24-YL-P-MAX-PV
SKU:
25236660
Checking Pricing
Quick Order:Y
Alternate Manufacturer Part No.:760107151
No. of Pairs:4
Cable Type:Cat 6A Cable
Color:Yellow
Package:1000 Foot Box
if(typeof(addReqListsJS4_3074457345618279366) == "undefined" || addReqListsJS4_3074457345618279366 == null || !addReqListsJS4_3074457345618279366) {
addReqListsJS4_3074457345618279366 = new AddToRequisitionListsJS(
"11751",
"10551",
"-1",
"4_3074457345618279366requisitionListContent",
"4_3074457345618279366requisitionListSelect",
"4_3074457345618279366createNewListMenu",
"4_3074457345618279366listTypeMenu",
"4_3074457345618279366newListNameInput",
"4_3074457345618279366listType",
"4_3074457345618279366productAdded",
"",
"AddToRequisitionListsJS4_3074457345618279366",
"false");
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addReqListsJS4_3074457345618279366.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addReqListsJS4_3074457345618279366.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addReqListsJS4_3074457345618279366.setCatEntryId);
});
}
Add To Favorites List
if(typeof(addRFQListsJS4_3074457345618305855) == "undefined" || addRFQListsJS4_3074457345618305855 == null || !addRFQListsJS4_3074457345618305855) {
addRFQListsJS4_3074457345618305855 = new AddToRFQListsJS(
"11751",
"10551",
"-1",
"",
"4_3074457345618305855rfqListContent",
"4_3074457345618305855rfqListSelect",
"4_3074457345618305855createNewRFQListMenu",
"4_3074457345618305855newRFQListNameInput",
"4_3074457345618305855productAddedRFQ",
"",
"AddToRFQListsJS4_3074457345618305855"
);
dojo.addOnLoad(function() {
dojo.topic.subscribe('ShopperActions_Changed', addRFQListsJS4_3074457345618305855.setQuantity);
dojo.topic.subscribe('DefiningAttributes_Resolved', addRFQListsJS4_3074457345618305855.setCatEntryId);
dojo.topic.subscribe('DefiningAttributes_Changed', addRFQListsJS4_3074457345618305855.setCatEntryId);
});
}
Add To RFQ List
Availability in Zip Code:
Ship:
In Stock
Pick Up:
In Stock
Product Detail:
-
Manufacturer
CommScope Systimax
-
Manufacturer #
6ANP4P24-YL-P-MAX-PV
-
Cable Type
Cat 6A Cable
-
Color
Yellow
-
Category
Cat 6A
-
UNSPSC
26121609
-
Alternate Manufacturer Part No.
760107151
-
Flammability Rating
Non-Plenum
-
Gauge
23 AWG
-
Jacket Material
PVC
-
No. of Pairs
4
-
Package
1000 Foot Box
-
Shielded
Non Shielded
-
ECCN
EAR99
-
Country of Origin
US - USA
-
Product Overview:
GigaSPEED X10D® 1091B ETL Verified Category 6A U/UTP Cable, yellow jacket, 4 pair count, 1000 ft (305 m) length, WE TOTE® box