Berk-Tek 6ANP4P24-WH-S-BER-PV Indoor Cable, Non-Plenum, Non Shielded, PVC, 4 Pair, White, 1000 ft/Reel | Graybar Store
     
Berk-Tek - Indoor Cable, Non-Plenum, Non Shielded, PVC, 4 Pair, White, 1000 ft/Reel - 6ANP4P24-WH-S-BER-PV
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Non-Plenum, Non Shielded, PVC, 4 Pair, White, 1000 ft/Reel

    Manufacturer: Berk-Tek
    Manufacturer #: 6ANP4P24-WH-S-BER-PV
    SKU: 25761330
    $0.49
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:11089906
    No. of Pairs:4
    Cable Type:Non-Plenum
    Color:White
    Packaging:1000 ft/Reel
    Additional Features:Alien Crosstalk Compliant
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 6ANP4P24-WH-S-BER-PV
    • Cable Type Non-Plenum
    • Color White
    • Category Cat 6A
    • Type Indoor Cable
    • Additional Features Alien Crosstalk Compliant
    • Alternate Manufacturer Part No. 11089906
    • Flammability Rating Non-Plenum
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Non Shielded
    • Packaging 1000 ft/Reel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, Cat 6A, Non-Plenum, Non Shielded, PVC, 4, White, 1000 Feet per Reel, Alien Crosstalk Compliant