Berk-Tek 6ANP4P24-VI-R-BER-PV Indoor Cable, Non-Plenum, Non Shielded, PVC, 4 Pair, Violet, 1000 ft/Reel | Graybar Store
     
Berk-Tek - Indoor Cable, Non-Plenum, Non Shielded, PVC, 4 Pair, Violet, 1000 ft/Reel - 6ANP4P24-VI-R-BER-PV
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Non-Plenum, Non Shielded, PVC, 4 Pair, Violet, 1000 ft/Reel

    Manufacturer: Berk-Tek
    Manufacturer #: 6ANP4P24-VI-R-BER-PV
    SKU: 25637820
    $527.77
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Non-Plenum
    Color:Violet
    Additional Features:Alien Crosstalk Compliant
    Alternate Manufacturer Part No.:10137702
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 6ANP4P24-VI-R-BER-PV
    • Cable Type Non-Plenum
    • Color Violet
    • Category Cat 6A
    • Additional Features Alien Crosstalk Compliant
    • Alternate Manufacturer Part No. 10137702
    • Flammability Rating Non-Plenum
    • Jacket Material PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Non Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, Cat 6A, Non-Plenum, Non Shielded, PVC, 4, Violet, 1000 Feet per Reel, Alien Crosstalk Compliant