CommScope Systimax 6ANP4P24-S-WH-R-MAX-PV GigaSPEED X10D® 1291B Category 6A F/UTP Cable, Non-Plenum, 4 Pair, White, 1000 ft (305 m) Reel | Graybar Store
     
CommScope Systimax - GigaSPEED X10D® 1291B Category 6A F/UTP Cable, Non-Plenum, 4 Pair, White, 1000 ft (305 m) Reel - 6ANP4P24-S-WH-R-MAX-PV
+ / - Hover over image to Zoom
Other Views

    GigaSPEED X10D® 1291B Category 6A F/UTP Cable, Non-Plenum, 4 Pair, White, 1000 ft (305 m) Reel

    Manufacturer: CommScope Systimax
    Manufacturer #: 6ANP4P24-S-WH-R-MAX-PV
    SKU: 25477767
    $599.90
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:760081406
    No. of Pairs:4
    Cable Type:Non-Plenum
    Color:White
    Packaging:1000 ft/Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 6ANP4P24-S-WH-R-MAX-PV
    • Cable Type Non-Plenum
    • Color White
    • Category Cat 6A
    • Type Category 6A Cable
    • Alternate Manufacturer Part No. 760081406
    • Flammability Rating Non-Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Shielded
    • Packaging 1000 ft/Reel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    GigaSPEED X10D® 1291B ETL Verified Category 6A F/UTP Cable, non-plenum, white jacket, 4 pair count, 1000 ft (305 m) length, reel