Hubbell Premise Wiring 6ANP4P24-S-WH-R-HBL-PV Category 6A Cable, Non-Plenum, 24 AWG, Shielded, 4 Pair, White | Graybar Store
     
Hubbell Premise Wiring - Category 6A Cable, Non-Plenum, 24 AWG, Shielded, 4 Pair, White - 6ANP4P24-S-WH-R-HBL-PV
+ / - Hover over image to Zoom
Other Views

    Category 6A Cable, Non-Plenum, 24 AWG, Shielded, 4 Pair, White

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: 6ANP4P24-S-WH-R-HBL-PV
    SKU: 25688889
    $778.38
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:C6AFTPSRW
    No. of Pairs:4
    Cable Type:Cat 6A Cable
    Color:White
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # 6ANP4P24-S-WH-R-HBL-PV
    • Cable Type Cat 6A Cable
    • Color White
    • Category Cat 6A
    • UNSPSC 26121616
    • Alternate Manufacturer Part No. C6AFTPSRW
    • Flammability Rating Non-Plenum
    • Gauge 24 AWG
    • No. of Pairs 4
    • Shielded Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Category 6A Cable, Cat 6A, 24 AWG, Shielded, 4, Non-Plenum, White