Berk-Tek 6ANP4P24-S-GY-R-BER-PV Indoor Cable, Non-Plenum, 23 AWG, Shielded, Polymer Alloy, 4 Pair, Grey, 1000 ft/Reel | Graybar Store
     
Berk-Tek - Indoor Cable, Non-Plenum, 23 AWG, Shielded, Polymer Alloy, 4 Pair, Grey, 1000 ft/Reel - 6ANP4P24-S-GY-R-BER-PV
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Non-Plenum, 23 AWG, Shielded, Polymer Alloy, 4 Pair, Grey, 1000 ft/Reel

    Manufacturer: Berk-Tek
    Manufacturer #: 6ANP4P24-S-GY-R-BER-PV
    SKU: 25423768
    $0.67
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Non-Plenum
    Color:Grey
    Packaging:1000 ft/Reel
    Additional Features:ETL Verified to TIA/EIA-568-C.2-10 Category 6A, Outstanding Signal Isolation, Superior Alien Crosstalk Performance
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 6ANP4P24-S-GY-R-BER-PV
    • Cable Type Non-Plenum
    • Color Grey
    • Category Cat 6A
    • Type Indoor Cable
    • Additional Features ETL Verified to TIA/EIA-568-C.2-10 Category 6A, Outstanding Signal Isolation, Superior Alien Crosstalk Performance
    • Flammability Rating Non-Plenum
    • Gauge 23 AWG
    • Jacket Material Polymer Alloy
    • No. of Pairs 4
    • Shielded Shielded
    • Packaging 1000 ft/Reel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, Cat 6A, 23 AWG, Shielded, Polymer Alloy, 4, Non-Plenum, Grey, 1000 Feet per Reel