CommScope Systimax 6ANP4P24-S-BL-R-MAX-PV GigaSPEED X10D® 1291B Category 6A F/UTP Cable, Non-Plenum, 4 Pair, Blue, 1000 ft (305 m) Reel | Graybar Store
     
CommScope Systimax - GigaSPEED X10D® 1291B Category 6A F/UTP Cable, Non-Plenum, 4 Pair, Blue, 1000 ft (305 m) Reel - 6ANP4P24-S-BL-R-MAX-PV
+ / - Hover over image to Zoom
Other Views

    GigaSPEED X10D® 1291B Category 6A F/UTP Cable, Non-Plenum, 4 Pair, Blue, 1000 ft (305 m) Reel

    Manufacturer: CommScope Systimax
    Manufacturer #: 6ANP4P24-S-BL-R-MAX-PV
    SKU: 25258249
    $605.90
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:760081364
    No. of Pairs:4
    Cable Type:Cat 6A Cable
    Color:Blue
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 6ANP4P24-S-BL-R-MAX-PV
    • Cable Type Cat 6A Cable
    • Color Blue
    • Category Cat 6A
    • UNSPSC 26121600
    • Alternate Manufacturer Part No. 760081364
    • Flammability Rating Non-Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    GigaSPEED X10D® 1291B ETL Verified Category 6A F/UTP Cable, non-plenum, blue jacket, 4 pair count, 1000 ft (305 m) length, reel