Belden 6ANP4P24-S-BL-R-BED-PV Indoor Cable, 23 AWG, Shielded, PVC, 4 Pair, Non-Plenum, Black | Graybar Store
     
Belden - Indoor Cable, 23 AWG, Shielded, PVC, 4 Pair, Non-Plenum, Black - 6ANP4P24-S-BL-R-BED-PV
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, 23 AWG, Shielded, PVC, 4 Pair, Non-Plenum, Black

    Manufacturer: Belden
    Manufacturer #: 6ANP4P24-S-BL-R-BED-PV
    SKU: 25644933
    $1,005.16
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:10GX62F 0061000
    No. of Pairs:4
    Cable Type:Indoor Cable
    Color:Black
    Additional Features:10 Gigabit Ethernet
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 6ANP4P24-S-BL-R-BED-PV
    • Cable Type Indoor Cable
    • Color Black
    • Category Cat 6A
    • Additional Features 10 Gigabit Ethernet
    • Alternate Manufacturer Part No. 10GX62F 0061000
    • Flammability Rating Non-Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Shielded
    • ECCN EAR99
    Product Overview:
    Indoor Cable, Cat 6A, Non-Plenum, 23 AWG, Shielded, PVC, 4, Black, 10 Gigabit Ethernet, 100BaseTX, 100BaseVG ANYLAN