Belden 6ANP4P24-PU-R-BED-PVUB Category 6A Cable, Non-Plenum, 23 AWG, Non Shielded, 4 Pair, Purple | Graybar Store
     
Belden - Category 6A Cable, Non-Plenum, 23 AWG, Non Shielded, 4 Pair, Purple - 6ANP4P24-PU-R-BED-PVUB
+ / - Hover over image to Zoom
Other Views

    Category 6A Cable, Non-Plenum, 23 AWG, Non Shielded, 4 Pair, Purple

    Manufacturer: Belden
    Manufacturer #: 6ANP4P24-PU-R-BED-PVUB
    SKU: 25460081
    $803.31
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Cat 6A Cable
    Color:Purple
    Additional Features:10GBASE-T Full Power Implementation (IEEE 802.3an)
    Alternate Manufacturer Part No.:10GX12 0071000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 6ANP4P24-PU-R-BED-PVUB
    • Cable Type Cat 6A Cable
    • Color Purple
    • Category Cat 6A
    • Additional Features 10GBASE-T Full Power Implementation (IEEE 802.3an)
    • Alternate Manufacturer Part No. 10GX12 0071000
    Product Overview:
    Category 6A Cable, Cat 6A, Non-Plenum, 23 AWG, Non Shielded, 4, Purple, 1000BASE-T Applications (IEEE 802.3ab)