Hubbell Premise Wiring 6ANP4P24-OR-R-HBL-PV C6ASROR - 6ANP4P24-OR-R-HBL-PV | Graybar Store
     
Hubbell Premise Wiring - C6ASROR - 6ANP4P24-OR-R-HBL-PV - 6ANP4P24-OR-R-HBL-PV
+ / - Hover over image to Zoom
Other Views

    C6ASROR - 6ANP4P24-OR-R-HBL-PV

    Manufacturer: Hubbell Premise Wiring
    Manufacturer #: 6ANP4P24-OR-R-HBL-PV
    SKU: 25688963
    $763.17
    Checking Pricing
         
    Quick Order:Y
    Color:Orange
    No. of Pairs:4
    Alternate Manufacturer Part No.:C6ASROR
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Hubbell Premise Wiring
    • Manufacturer # 6ANP4P24-OR-R-HBL-PV
    • Color Orange
    • UNSPSC 26121616
    • Alternate Manufacturer Part No. C6ASROR
    • Flammability Rating Non-Plenum
    • Gauge 23 AWG
    • Jacket Material Low-Smoke PVC
    • No. of Pairs 4
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Hubbell Premise Wiring Products, Copper Solutions, Cable, NEXTSPEED,10GBE, Riser Rated, Spool, Orange