General Cable 6ANP4P24-OR-R-GCC-PV Category 6A Cable, Non-Plenum, 23 AWG, PVC, 4 Pair, Orange, 1000 ft/Spool | Graybar Store
     
General Cable - Category 6A Cable, Non-Plenum, 23 AWG, PVC, 4 Pair, Orange, 1000 ft/Spool - 6ANP4P24-OR-R-GCC-PV
+ / - Hover over image to Zoom
Other Views

    Category 6A Cable, Non-Plenum, 23 AWG, PVC, 4 Pair, Orange, 1000 ft/Spool

    Manufacturer: General Cable
    Manufacturer #: 6ANP4P24-OR-R-GCC-PV
    SKU: 25211197
    $443.43
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:7133826
    No. of Pairs:4
    Cable Type:Non-Plenum
    Color:Orange
    Packaging:1000 ft/Spool
    Additional Features:AirEs Jacket Provides Superior Flexibility, Superior Flame and Smoke Characteristics, Superior Internal Electrical Characteristics
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer General Cable
    • Manufacturer # 6ANP4P24-OR-R-GCC-PV
    • Cable Type Non-Plenum
    • Color Orange
    • Category Cat 6A
    • Type Category 6A Cable
    • UNSPSC 26121609
    • Additional Features AirEs Jacket Provides Superior Flexibility, Superior Flame and Smoke Characteristics, Superior Internal Electrical Characteristics
    • Alternate Manufacturer Part No. 7133826
    • Flammability Rating Non-Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Packaging 1000 ft/Spool
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Category 6A Cable, Cat 6A, Non-Plenum, 23 AWG, PVC, 4, Orange, 1000 Feet per Spool, AirEs Jacket Provides Superior Flexibility