CommScope Systimax 6ANP4P24-OR-P-MAX-PV 760107128 -GigaSPEED X10D®1091B ETL Verified Category 6A U/UTP Cable, Non-plenum, 4 Pair, Orange, 1000ft, WE TOTE® Box | Graybar Store
     
CommScope Systimax - 760107128 -GigaSPEED X10D®1091B ETL Verified Category 6A U/UTP Cable, Non-plenum, 4 Pair, Orange, 1000ft, WE TOTE® Box - 6ANP4P24-OR-P-MAX-PV
+ / - Hover over image to Zoom
Other Views

    760107128 -GigaSPEED X10D®1091B ETL Verified Category 6A U/UTP Cable, Non-plenum, 4 Pair, Orange, 1000ft, WE TOTE® Box

    Manufacturer: CommScope Systimax
    Manufacturer #: 6ANP4P24-OR-P-MAX-PV
    SKU: 25236653
    $521.85
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Alternate Manufacturer Part No.:760107128
    No. of Pairs:4
    Cable Type:Cat 6A Cable
    Color:Orange
    Package:1000 Foot Box
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer CommScope Systimax
    • Manufacturer # 6ANP4P24-OR-P-MAX-PV
    • Cable Type Cat 6A Cable
    • Color Orange
    • Category Cat 6A
    • UNSPSC 26121609
    • Alternate Manufacturer Part No. 760107128
    • Flammability Rating Non-Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Package 1000 Foot Box
    • Shielded Non Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    This GigaSPEED X10D® 1091B Cat 6 non- plenum cable has the ability to transmit voice, data and video with superior quality. The FEP insulation offers more security and can support speeds in excess of 10 gigabit per second.
    • Category 6
    • Non -Plenum, 23 AWG
    • U/UTP Solid 4 Pair
    • GigaSPEEDx10D ®