Superior Essex 6ANP4P24-GY-R-ESS-PV-FH Indoor Cable, Plenum, 23 AWG, Shielded, PVC, 4 Pair, Grey, 1000 ft/Reel | Graybar Store
     
Superior Essex - Indoor Cable, Plenum, 23 AWG, Shielded, PVC, 4 Pair, Grey, 1000 ft/Reel - 6ANP4P24-GY-R-ESS-PV-FH
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Plenum, 23 AWG, Shielded, PVC, 4 Pair, Grey, 1000 ft/Reel

    Manufacturer: Superior Essex
    Manufacturer #: 6ANP4P24-GY-R-ESS-PV-FH
    SKU: 25262160
    $834.12
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:6H-272-3A
    No. of Pairs:4
    Cable Type:Plenum
    Color:Grey
    Packaging:1000 ft/Reel
    Additional Features:ATM and Token Ring, Backward Compatible to Legacy Protocols and Applications, Nominal 0.275 (CMR) inch Diameter
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Superior Essex
    • Manufacturer # 6ANP4P24-GY-R-ESS-PV-FH
    • Cable Type Plenum
    • Color Grey
    • Category DataComm>Communications Cable>Copper Cable
    • Type Indoor Cable
    • UNSPSC 26121609
    • Additional Features ATM and Token Ring, Backward Compatible to Legacy Protocols and Applications, Nominal 0.275 (CMR) inch Diameter
    • Alternate Manufacturer Part No. 6H-272-3A
    • Flammability Rating Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • Shielded Shielded
    • Packaging 1000 ft/Reel
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, Cat 6A, Plenum, 23 AWG, Shielded, PVC, 4, Grey, 1000 Foot Reel, 12 per Pallet, ATM and Token Ring