Berk-Tek 6ANP4P24-GN-R-BER-PV-FH Indoor Cable, Non-Plenum, Non Shielded, Polymer Alloy, 4 Pair, Green, 1000 ft/Reel | Graybar Store
     
Berk-Tek - Indoor Cable, Non-Plenum, Non Shielded, Polymer Alloy, 4 Pair, Green, 1000 ft/Reel - 6ANP4P24-GN-R-BER-PV-FH
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, Non-Plenum, Non Shielded, Polymer Alloy, 4 Pair, Green, 1000 ft/Reel

    Manufacturer: Berk-Tek
    Manufacturer #: 6ANP4P24-GN-R-BER-PV-FH
    SKU: 25694757
    $0.59
    Checking Pricing
         
    Quick Order:Y
    Alternate Manufacturer Part No.:11085549
    No. of Pairs:4
    Cable Type:Non-Plenum
    Color:Green
    Additional Features:Backwards Compatible with Gigabit Ethernet to Provide Seamless Migration to 10GBASE-T and Supports all CAT 6 and CAT 5e System Requirements
    Package:1000 Foot Reel
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Berk-Tek
    • Manufacturer # 6ANP4P24-GN-R-BER-PV-FH
    • Cable Type Non-Plenum
    • Color Green
    • Category Cat 6A
    • Additional Features Backwards Compatible with Gigabit Ethernet to Provide Seamless Migration to 10GBASE-T and Supports all CAT 6 and CAT 5e System Requirements
    • Alternate Manufacturer Part No. 11085549
    • Flammability Rating Non-Plenum
    • Jacket Material Polymer Alloy
    • No. of Pairs 4
    • Package 1000 Foot Reel
    • Shielded Non Shielded
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Indoor Cable, Cat 6A, Non-Plenum, Non Shielded, Polymer Alloy, 4, Green, 1000 Feet per Reel