Belden 6ANP4P23-GN-R-BED-PVUB Indoor Cable, 23 AWG, PVC, 4 Pair, Non-Plenum, Green | Graybar Store
     
Belden - Indoor Cable, 23 AWG, PVC, 4 Pair, Non-Plenum, Green - 6ANP4P23-GN-R-BED-PVUB
+ / - Hover over image to Zoom
Other Views

    Indoor Cable, 23 AWG, PVC, 4 Pair, Non-Plenum, Green

    Manufacturer: Belden
    Manufacturer #: 6ANP4P23-GN-R-BED-PVUB
    SKU: 25700252
    $843.43
    Checking Pricing
         
    Quick Order:Y
    No. of Pairs:4
    Cable Type:Indoor Cable
    Color:Green
    Additional Features:10 Gigabit Ethernet
    Alternate Manufacturer Part No.:10GXS12 0051000
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Belden
    • Manufacturer # 6ANP4P23-GN-R-BED-PVUB
    • Cable Type Indoor Cable
    • Color Green
    • Category Cat 6A
    • Additional Features 10 Gigabit Ethernet
    • Alternate Manufacturer Part No. 10GXS12 0051000
    • Flammability Rating Non-Plenum
    • Gauge 23 AWG
    • Jacket Material PVC
    • No. of Pairs 4
    • ECCN EAR99
    • Country of Origin MX - Mexico
    Product Overview:
    Indoor Cable, Cat 6A, Non-Plenum, 23 AWG, PVC, 4, Green, 10 Gigabit Ethernet, 100BaseTX, 100BaseVG ANYLAN, 155ATM