Zero Connect 6A180-005 Copper Patch Cables, 5 ft., Red, Cat 6A | Graybar Store
     
Zero Connect - Copper Patch Cables, 5 ft., Red, Cat 6A - 6A180-005
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 5 ft., Red, Cat 6A

    Manufacturer: Zero Connect
    Manufacturer #: 6A180-005
    SKU: 25888721
    $5.44
    Checking Pricing
         
    Quick Order:Y
    Length (Feet):5.0
    Color:Red
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Zero Connect
    • Manufacturer # 6A180-005
    • Color Red
    • Length (Feet) 5.0
    • UNSPSC 26121666
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Copper Patch Cables, Cat 6A, 5 ft, Red