Zero Connect 6A110-003 Copper Patch Cables, 3 ft., Blue, Cat 6A | Graybar Store
     
Zero Connect - Copper Patch Cables, 3 ft., Blue, Cat 6A - 6A110-003
+ / - Hover over image to Zoom
Other Views

    Copper Patch Cables, 3 ft., Blue, Cat 6A

    Manufacturer: Zero Connect
    Manufacturer #: 6A110-003
    SKU: 25888732
    $4.81
    Checking Pricing
    Items sold in feet or each.
         
    Quick Order:Y
    Color:Blue
    Length:3 ft.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Zero Connect
    • Manufacturer # 6A110-003
    • Color Blue
    • UNSPSC 26121666
    • Length 3 ft.
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Copper Patch Cables, Cat 6A, 3 ft, Blue