Arlington 6A11 Offset Nipple, Zinc Die Cast, Rigid/IMC Conduit, 4 in. | Graybar Store
     
Arlington - Offset Nipple, Zinc Die Cast, Rigid/IMC Conduit, 4 in. - 6A11
+ / - Hover over image to Zoom
Other Views

    Offset Nipple, Zinc Die Cast, Rigid/IMC Conduit, 4 in.

    Manufacturer: Arlington
    Manufacturer #: 6A11
    SKU: 92093603
    $128.22
    Checking Pricing
         
    Size:4 in.
    Color:Silver
    Standard:UL and CSA
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # 6A11
    • Color Silver
    • Size 4 in.
    • UNSPSC 39121311
    • Materials Malleable Iron
    Product Overview:
    Offset conduit nipple for 4 inch rigid/IMC conduit. Nipple is zinc die cast.