Cooper Lighting (Eaton) 695WW Reflector Trim, 6 in.Vertical, Clear,White, 7.3 in O.D. | Graybar Store
     
Cooper Lighting (Eaton) - Reflector Trim, 6 in.Vertical, Clear,White, 7.3 in O.D. - 695WW
+ / - Hover over image to Zoom
Other Views

    Reflector Trim, 6 in.Vertical, Clear,White, 7.3 in O.D.

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 695WW
    SKU: 25650586
    $60.62
    Checking Pricing
         
    Quick Order:Y
    Additional Features:AIR-TITE
    Color:Clear, White
    Outer Diameter:7.3 in
    Use With:ML56 Series LED light module
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 695WW
    • Color Clear, White
    • UNSPSC 39111541
    • Additional Features AIR-TITE
    • Fixture Type 6 in. Vertical
    • Outer Diameter 7.3 in
    • Use With ML56 Series LED light module
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    695WW Wall Wash Reflector Trim
    For use with ML56 Series LED light modules;Aluminum construction reflector and precision molded kick reflector;Specular reflector with White flange and Specular kick reflector;Repositionable Kick reflector allows wall wash adjustment;Optional accessory Kick reflector for double or corner wall wash;Wet location shower listed with ML56 LED Light Modules;Torsion springs pull trim and light module tight to ceiling;For use in standard housings;ML56 downlight trims and modules make housings AIR-TITE™ (ASTM E283)