Leviton 69587-L48 Copper Patch Panels, Rack, T568A, T568B, 19 inches Rack, Black, 48 Port, 2 RU | Graybar Store
     
Leviton - Copper Patch Panels, Rack, T568A, T568B, 19 inches Rack, Black, 48 Port, 2 RU - 69587-L48
+ / - Hover over image to Zoom
Other Views

    Copper Patch Panels, Rack, T568A, T568B, 19 inches Rack, Black, 48 Port, 2 RU

    Manufacturer: Leviton
    Manufacturer #: 69587-L48
    SKU: 25852698
    $874.64
    Checking Pricing
         
    Quick Order:Y
    No. of Ports:48
    Rack Units:2
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 69587-L48
    • Termination Style 19 inches Rack
    • No. of Ports 48
    • Rack Units 2
    • UNSPSC 43223309
    Product Overview:
    Cat 6, Rack, T568A, T568B, 19 in Rack, Black, 48, 2