Klein Tools 69406 Tradesman Pro™ Carry Case, Small | Graybar Store
     
Klein Tools - Tradesman Pro™ Carry Case, Small - 69406
+ / - Hover over image to Zoom
Other Views

    Tradesman Pro™ Carry Case, Small

    Manufacturer: Klein Tools
    Manufacturer #: 69406
    SKU: 25626245
    $36.89
    Checking Pricing
         
    No. of Pockets:1
    Additional Features:Heavy Duty Reinforced Bottom
    Height:9-1/4 in.
    Width:4-1/2 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 69406
    • Application Store Tools
    • Type Reinforced
    • UNSPSC 27112809
    • Additional Features Heavy Duty Reinforced Bottom
    • Brand Tradesman Pro
    • Height 9-1/4 in.
    • Materials 1680d Ballistic Polyester
    • No. of Pockets 1
    • Width 4-1/2 in.
    • SKU Spec Sheet
      69406 Spec Sheet
    • ECCN EAR99
    • Country of Origin US - USA
    Product Overview:
    Tradesman Pro™ Carrying Case Small
    The Tradesman Pro Small Carrying Case comes with a belt loop to attach to belts, bags and backpacks. This durable and versatile black case has a Klein Tools lineman logo and orange and Grey piping. It is great for meters, testers, infrared guns and small tools.