Cooper Lighting (Eaton) 693BB Step Baffle Trim, 6 in.Vertical, LED,White, 6 in O.D. | Graybar Store
     
Cooper Lighting (Eaton) - Step Baffle Trim, 6 in.Vertical, LED,White, 6 in O.D. - 693BB
+ / - Hover over image to Zoom
Other Views

    Step Baffle Trim, 6 in.Vertical, LED,White, 6 in O.D.

    Manufacturer: Cooper Lighting (Eaton)
    Manufacturer #: 693BB
    SKU: 25655260
    $0.00
    Checking Pricing
         
    Quick Order:Y
    Color:White
    Outer Diameter:6 in
    Use With:ML56 LED System
    Alternate Manufacturer Part No.:12215629
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Cooper Lighting (Eaton)
    • Manufacturer # 693BB
    • Color White
    • UNSPSC 39111541
    • Alternate Manufacturer Part No. 12215629
    • Fixture Type 6 in. Vertical
    • Lamp Type LED
    • Outer Diameter 6 in
    • Use With ML56 LED System
    • SKU Spec Sheet
      693BB Spec Sheet
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    Step Baffle Trim, 6 in. Vertical, LED, White, 6 in, ML56 LED System