Pass and Seymour (Legrand) 691-TRW Single-Pole Switch and Tamper-Resistant Receptacle, 15A, 120V, White | Graybar Store
     
Pass and Seymour (Legrand) - Single-Pole Switch and Tamper-Resistant Receptacle, 15A, 120V, White - 691-TRW
+ / - Hover over image to Zoom
Other Views

    Single-Pole Switch and Tamper-Resistant Receptacle, 15A, 120V, White

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 691-TRW
    SKU: 25712462
    $26.15
    Checking Pricing
         
    Amperage:15A
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 691-TRW
    • Amperage 15A
    • UNSPSC 39122232
    Product Overview:
    Single Pole Switch, Tamper-Resistant Receptacle, 15A, 120V, White