Klein Tools 69035 Replacement Fuse, 500mA | Graybar Store
Klein Tools - Replacement Fuse, 500mA - 69035
+ / - Hover over image to Zoom
Other Views

    Replacement Fuse, 500mA

    Manufacturer: Klein Tools
    Manufacturer #: 69035
    SKU: 25794703
    $12.06
    Checking Pricing
         
    Quick Order:N
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Klein Tools
    • Manufacturer # 69035
    • Type Fuse Type 6x32 500MA 1000V
    • For Use With MM600, MM700
    • ECCN EAR99
    Product Overview:
    FUSE 6X32 500MA 1000V-MM600/700
    Replacement fuse for use with Klein Tools' MM600 and MM700 Multimeters. Klein Tools' Test and Measurement product line was exclusively designed from the ground up by electricians for electricians. Years of field research, combined with extensive input from electricians across America, inspired the development of meters and electrical testers loaded with innovative, time-saving features.