Leviton 690-T Recessed Device With 15A 125V 2P3W Duplex Receptacle and (6) Quickport Plate, Light Almond | Graybar Store
     
Leviton - Recessed Device With 15A 125V 2P3W Duplex Receptacle and (6) Quickport Plate, Light Almond - 690-T
+ / - Hover over image to Zoom
Other Views

    Recessed Device With 15A 125V 2P3W Duplex Receptacle and (6) Quickport Plate, Light Almond

    Manufacturer: Leviton
    Manufacturer #: 690-T
    SKU: 25122009
    $27.51
    Checking Pricing
         
    Color:Light Almond
    NEMA Rating:NEMA 5-15R
    Number of Poles:2-Pole
    Number of Wires:3-Wire
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 690-T
    • Color Light Almond
    • UNSPSC 39121406
    • NEMA Rating NEMA 5-15R
    Product Overview:
    Recessed Device With 15A 125V 2P3W Duplex Receptacle and (6) Quickport Plate, NEMA 5-15R, 2-Gang, Residential Grade, Light Almond
    Standard: UL Listed