Protective Industrial Products 69-134/M Glove, Tan, Cowhide Nylon, Driver Glove, Medium, Slip-On Cuff | Graybar Store
     
Protective Industrial Products - Glove, Tan, Cowhide Nylon, Driver Glove, Medium, Slip-On Cuff - 69-134/M
+ / - Hover over image to Zoom
Other Views

    Glove, Tan, Cowhide Nylon, Driver Glove, Medium, Slip-On Cuff

    Manufacturer: Protective Industrial Products
    Manufacturer #: 69-134/M
    SKU: 25471259
    $5.30
    Checking Pricing
         
    Quick Order:Y
    Color:Tan
    Glove Material Type:Cowhide Nylon
    Size:Medium
    Style:Slip-On Cuff
    Glove Type:Driver Glove
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Protective Industrial Products
    • Manufacturer # 69-134/M
    • Color Tan
    • Size Medium
    • Style Slip-On Cuff
    • Application Construction, Farming, Machine Operation, Many Other General Applications, Roping, Utility Work
    • Glove Material Type Cowhide Nylon
    • Glove Type Driver Glove
    • ECCN EAR99
    • Country of Origin CN - China
    Product Overview:
    PIP® Regular Grade Split Cowhide Leather Drivers Glove - Straight Thumb
    Split Cowhide leather construction provides comfort, durability, excellent abrasion resistance, and breathability;Split leather is economical and has a visible texture;Drivers gloves feature slip-on styling to provide good fit and comfort;Straight thumb increases comfort in closed-fisted work;Elastic closure sewn inside glove for safety and comfort;Color coded hems for easy size identification