Bridgeport Fittings 689-DC2 Cable Connector, Two Screw, Zinc Die Cast, MC Cable, 3-1/2 in. | Graybar Store
     
Bridgeport Fittings - Cable Connector, Two Screw, Zinc Die Cast,  MC Cable, 3-1/2 in. - 689-DC2
+ / - Hover over image to Zoom
Other Views

    Cable Connector, Two Screw, Zinc Die Cast, MC Cable, 3-1/2 in.

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 689-DC2
    SKU: 99419338
    $38.96
    Checking Pricing
         
    Additional Features:4-600 MCM to 4-750 mcm
    KO Size (Inches):3-1/2 in. KO
    Standard:UL
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 689-DC2
    • Type Connector
    • UNSPSC 39121419
    • Additional Features 4-600 MCM to 4-750 mcm
    • Bend (Degree) 180
    • Connection Type Two Screw, Strap Type
    Product Overview:
    Connector, Strap, Two Screw, Zinc Die Cast, Size K.O. 3 1/2 Inch
    Recommended cable types for use with steel or aluminum interlocked Metal Clad cable. 4-600 MCM to 4-750 MCM, diameter 2.75 - 3.50