Streamlight 68750 ProPolymer Handheld Flashlight, 140 Lumens | Graybar Store
     
Streamlight - ProPolymer Handheld Flashlight, 140 Lumens - 68750
+ / - Hover over image to Zoom
Other Views

    ProPolymer Handheld Flashlight, 140 Lumens

    Manufacturer: Streamlight
    Manufacturer #: 68750
    SKU: 25865369
    $38.40
    Checking Pricing
         
    Lumen Output:140
    Power Source:(3) Alkaline
    CBCP:7300
    Max. Run Time:18
    Product Includes:Integrated clip.
    Standard:Safety Rated
    Length:7 in.
         
    Add to Cart

    Add to Favorites

    Availability in Zip Code:

    Ship: In Stock
    Pick Up: In Stock
    Product Detail:
    • Manufacturer Streamlight
    • Manufacturer # 68750
    • Type Handheld
    • UNSPSC 39111610
    • Lamp Type C4 LED
    • Length 7 in.
    • Lumen Output 140
    • Materials Polymer
    • Power Source (3) Alkaline
    • Product Includes Integrated clip.
    • CBCP 7300
    • Standard Safety Rated
    • ECCN EAR99
    • Country of Origin CN - China
    • Max. Run Time 18
    Product Overview:
    3AA ProPolymer Dualie alkaine Y
    3AA ProPolymer Dualie with 3 "AA" alkaline batteries. Clam - Yellow